Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP12B100
Zoro # G2920133
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 10kA
Product Information
- Brand Type Br
- MFR # BRP12B100
- Zoro # G2920133
- UPC # 786689052935
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 18.75 in |
Product Length/Depth | 18.75 in |
Wire size | #6-1/0 AWG Cu/Al |
Product Height | 3.88 in |
Product Width | 14.31 in |
Description
Specially designed for easy installation Eaton's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- TYPE BR Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- TYPE BR Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP30L200)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures