Shop All Cough, Cold & Flu
Tylenol
Tylenol ExtraStrengthCaplets, 2 Pack, PK30
Mfr # 97477
Zoro # G5787945
original price:
$22.49
7% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Standards FDA Approved
- For Use With Lil' Drugstore Display Dispenser 71613, 71615
- Weight 0.21 lbs
Product Information
- Brand Tylenol
- MFR # 97477
- Zoro # G5787945
- UPC # 366715974778
- Country of Origin United States
- Category Cough, Cold & Flu
Details
Item | Tylenol ExtraStrengthCaplets,2 Pack,PK30 |
Industry Type | Healthcare |
Standards | FDA Approved |
For Use With | Lil' Drugstore Display Dispenser 71613, 71615 |
Weight | 0.21 lbs |
Description
Tylenol ExtraStrengthCaplets,2 Pack,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- DEALMED Elastic Bandages, With Clip Closure, 3", 10/Bx, 5/Cs, 50PK (783663)
- SOFTSOAP Antibacterial Hand Soap, White Tea & Berry Fusion, 11.25oz Pump Bottle (US03574A)
- FIRST AID ONLY Tape, White, 1/2 In. W, 5 ft. L, PK2 (8-001)
- TYLENOL Tylenol Vial Blister 10 Count, PK144 (044915)
- TYLENOL Tylenol Rapid Release Gelcaps 24 Count, PK72 (3048826)
- TYLENOL Tylenol Extra Strength Acetaminophen Caplets 100 Caplets, PK48 (3044909)
- TYLENOL Cold and Flu Severe Yellow Extra Strength Acetaminophen 6 ct (97563)
- TYLENOL Tylenol Rapid Release Gelcaps 100 Count, PK48 (3048828)
- TYLENOL Extra Strength Caplets (97472)
- J.R. WATKINS CAMPHOR OINTMENT 4.12OZ (6609)
- Tylenol Cough, Cold & Flu