Shop All Below the Hook Lifting Accessories
Tylaska Marine And Aerospace
DB6 Dogbone (Aluminum)
Mfr # DB6
Zoro # G103450754
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tylaska Marine And Aerospace
- MFR # DB6
- Zoro # G103450754
- Country of Origin United States
- Category Below the Hook Lifting Accessories
Description
A dogbone is essentially a short structural rod that can be attached to the end of a line and used like a button or toggle to make a connection to another line, grommet or deck fitting. The tapered middle and symmetric ends make the part look like a bone, hence the name “dogbone.” The dogbone itself has been around since the days of the tall sailing ships and was originally made from a wooden peg. Over the years the device faded into obscurity but was recently revived due to better materials and a new appreciation of its versatility. The dogbone is a very convenient way for attaching the halyard line to the headboard as you can maximize sail height without the added length of a conventional shackle. It also works well for jib and spinsheets, outhauls, the connection of soft loops used for attaching blocks to deck fittings, and numerous other rigging applications. Unlike a knot, the dogbone connection does not jam up under tension and can be quickly attached or detached.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTOR 55 WINCH ACCESSORIES, EXTREME DUTY SOFT SHACKLE 3/8X20 (00067)
- WAUSAU TILE Planter, Rectangle, 96in.Lx30in.Wx30in.H (TF4180W22)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- OATEY Tester, Manhole, Vacuum, 44"Plate (220448)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 10t (WBH10)
- CALDWELL GROUP. Strong-bac Dixon Coil Hook with Pivoting Wedge, 4000 Lbs. Capacity, Yellow, 10in Max Coil Width (80H-2-10/18)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 30 t (C820X30)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 3t (WBH03)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 4 t (C820X04)
- ALL MATERIAL HANDLING Italian Weld-On Bucket Hook 1.5t (C832X015)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 20t (WBH20)
- Tylaska Marine And Aerospace Below the Hook Lifting Devices