Shop All Polyurethane Tubing
Tygon
Tubing.Tygothane(R).1/4 In OD.100 Ft
Mfr # AEM02007
Zoro # G2069812
original price:
$92.59
5% off
new price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AEM02007
- Zoro # G2069812
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Bend Radius | 5/16 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 74 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in-27 Thread Size, Chrome, Brass (5509805)
- NEWPORT BRASS Tank Lever/Faucet Handle in Forever Brass (Pvd) (2-181/01)
- KOHLER Spray Head (1430946-CP)
- RHEEM 80 gal, Electric Water Heater, Single, Three Phase (ELD80-FTB 240V)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- TYGON Tubing, Clear, 3/4 In. Inside Dia, 50 ft. (ACF00053)
- TYGON Tubing, Tygothane(R), 1/4 In OD, 100 Ft (AEM02011)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02037)
- TYGON Tubing, Tygothane(R), 3/16 In OD, 100 Ft (AEM02006)
- HYDROMAXX 1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT012050)
- Tygon Polyurethane Tubing