Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 5/16 In OD, 100 Ft
Mfr # AEM02012
Zoro # G1758556
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AEM02012
- Zoro # G1758556
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 3/16 in |
Bend Radius | 5/8 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 56 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Streamline REF-1/4 Soft Coil Tubing, 1/4 in OD, 50 ft L (D 04050P)
- EXCELON Excelprene Food Grade Tubing 3/8 ID 5/8 (14SPF50)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- TYGON Tubing, Tygothane(R), 1 In OD, 100 Ft (AEM02053)
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02016)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02033)
- TYGON Tubing, Tygothane(R), 1/4 In OD, 100 Ft (AEM02011)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02022)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-465)
- Tygon Polyurethane Tubing