Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 3/4 In OD, 100 Ft
Mfr # AEM02044
Zoro # G2920741
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AEM02044
- Zoro # G2920741
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Tube Length | 100 ft |
Inside Diameter | 5/8 in |
Bend Radius | 4 1/8 in |
Overall Length | 100 ft |
Outside Diameter | 3/4 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 24 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- DIXON STBC Long T-Bolt Clamp, 8.05 to 8.62 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC850L)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9613-10, EV9692-61 (SGF-96-39 VOC-L-B)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- TYGON Tubing, Tygothane(R), 1/4 In OD, 100 Ft (AEM02011)
- TYGON Tubing, Clear, 1 In. Inside Dia, 50 ft. (ACF00062)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow (PU532-AY)
- Tygon Polyurethane Tubing