Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 3/4 In OD, 100 Ft
Mfr # AEM02038
Zoro # G1807583
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Product Information
- Brand Tygon
- MFR # AEM02038
- Zoro # G1807583
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Bend Radius | 1 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 46 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- MSI Argento Grigio 49"x22" Granite Vanity Top (ZOR-VANS-4922-0023)
- SLOAN G2 Optima Plus 8113-1.28 Flush Valve (3250340)
- TOTO Abs Push Button Cartridge (THP4369)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02034)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02037)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (ACF00012)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00046)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- Tygon Polyurethane Tubing