Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 1/2 In OD, 100 Ft
Mfr # AEM02027
Zoro # G2609144
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AEM02027
- Zoro # G2609144
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 1 3/4 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Kit, Roll Pin (204 Piece) (1421279)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- ZORO SELECT 1-1/2" Clamp x FNPT T304 SS Female Adapter (EG221.5)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAB00010)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02037)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- TYGON Tubing, Tygothane(R), 1/8 In OD, 100 Ft (AEM02002)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02029)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00029)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02034)
- Tygon Tubing