Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 1/2 In OD, 100 Ft
Mfr # AEM02019
Zoro # G1467164
original price:
$292.99
5% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Product Information
- Brand Tygon
- MFR # AEM02019
- Zoro # G1467164
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Bend Radius | 9/16 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (22UL28)
- HONEYWELL THERMAL SOLUTIONS V4295A1031 120V 1" Npt. Nc (V4295A1031)
- KOHLER Side Spray Assembly (1345081-CP)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00023)
- TYGON Tubing, Braided, Poly, 5/8 In, Clear (AZY02046)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02029)
- TYGON Tubing, Tygothane(R), 7/8 In OD, 100 Ft (AEM02046)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02033)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Black (PU12MABK)
- Tygon Polyurethane Tubing