Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 7/16 In. Inside Dia, 50 ft.
Mfr # ACF00032
Zoro # G4055256
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.06 in
- Length 50 ft
- Color Clear
Product Information
- Brand Tygon
- MFR # ACF00032
- Zoro # G4055256
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Length | 50 ft |
Inside Diameter | 7/16 in |
Bend Radius | 2 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 9/16 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 7/16 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 13 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 9/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22284 (22284)
- ZORO SELECT Galvanized Steel Pipe Nipple (793F79)
- ZORO SELECT 3/4" FNPT 304 SS Cap (40RDC111N034)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 24" Straight Grab Bar, Stainless Steel - 1-1/4"Dia, Oil Rub Bronze - BAR-SB24-TW-125-OB (BAR-SB24-TW-125-OB)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00046)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- TYGON Tubing, Tygothane(R), 7/8 In OD, 100 Ft (AEM02046)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (TSC367-0250-031-50)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00023)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- Tygon Polyurethane Tubing