Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 1/4 In. Inside Dia, 50 ft.
Mfr # ACF00019
Zoro # G4229407
original price:
$322.31
27% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
- Type Flexible
- Color Clear
Product Information
- Brand Tygon
- MFR # ACF00019
- Zoro # G4229407
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Length | 50 ft |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Bend Radius | 1/2 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 8 In. (B65P-8)
- NVENT CADDY Split Ring Hanger, Size 4 In (4550400EG)
- LIQUIDYNAMICS Tank System Vent Valve, Aluminum, 3" Inlet (901946)
- TYGON Tubing, Tygothane(R), 1 1/4 In OD, 100 Ft (AEM02062)
- TYGON Tubing, Clear, 3/4 In. Inside Dia, 50 ft. (ACF00053)
- TYGON Tubing, Clear, 1 In. Inside Dia, 50 ft. (ACF00062)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- TYGON Tubing, Braided, Poly, 5/8 In, Clear (AZY02046)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- Tygon Tubing