Shop All Pneumatic Tubing
Tygon
Tubing, Clear, 1/4 In. Inside Dia, 50 ft.
Mfr # ACF00017
Zoro # G4162916
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
- Color Clear
- Type Flexible
Product Information
- Brand Tygon
- MFR # ACF00017
- Zoro # G4162916
- Country of Origin United States
- Category Pneumatic Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 50 ft |
Inside Diameter | 1/4 in |
Bend Radius | 1 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Mold Cleaner (A555)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08FPX 90 (6901-10-08)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- FESTO Plastic Tubing PUN-H-12X2-NT-200 (PUN-H-12X2-NT-200)
- COILHOSE PNEUMATICS Nylon Tubing 1/4" OD x 0.170" ID x 100' Black (CO NC0440-100K)
- FESTO Plastic Tubing PLN-1/4-NT-150-CB (PLN-1/4-NT-150-CB)
- Tygon Pneumatic Tubing