Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 1/2 In. Inside Dia, 50 ft.
Mfr # ACF00037
Zoro # G4173696
product price: $132.73
/ea
Free Shipping & Returns
$132.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 11/16 in
- Wall Thickness 0.09 in
- Durometer Shore A 55
- Material TPE
Product Information
- Brand Tygon
- MFR # ACF00037
- Zoro # G4173696
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Length | 50 ft |
Bend Radius | 2 1/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/2 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 11/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. (ZUSA-HT-520)
- Tygon Polyurethane Tubing