Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 1/16 In. Inside Dia, 50 ft.
Mfr # ACF00003
Zoro # G4132064
original price:
$66.32
11% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/16 in
- Outside Dia. 3/16 in
- Wall Thickness 0.06 in
- Material TPE
- Length 50 ft
Product Information
- Brand Tygon
- MFR # ACF00003
- Zoro # G4132064
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 3/16 in |
Length | 50 ft |
Overall Length | 50 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 3/16 in |
Bend Radius | 1/8 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/16 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer, PVC Construction, White (30093)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Yellow (PU38AY)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412)
- TYGON Tubing, Braided, Poly, 1 In, Clear (AZY02064)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02036)
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02012)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00016)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 260mm (2MPS-06M-05-01)
- Tygon Polyurethane Tubing