Shop All PVC Tubing
Tygon
Tubing, 9/16 I.D., 50 ft., Clear, Flexible
Mfr # ACF00042
Zoro # G5279793
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 9/16 in
- Outside Dia. 13/16 in
- Wall Thickness 0.13 in
Product Information
- Brand Tygon
- MFR # ACF00042
- Zoro # G5279793
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 9/16 in |
Outside Dia. | 13/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 in |
Overall Length | 50 ft |
Outside Diameter | 13/16 in |
Bend Radius | 2 in |
Inside Diameter | 9/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 9/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 17 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 17 in Hg, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 221641 (221641)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- AMERICAN STANDARD Faucet Supply Hose (A923672-0070A)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00041)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06027)
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00027)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X2)
- Tygon PVC Tubing