Shop All PVC Tubing
Tygon
Tubing, 8mm I.D., 15m, Clear, Flexible
Mfr # ACF1S1506
Zoro # G9082044
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Wall Thickness 2 mm
Product Information
- Brand Tygon
- MFR # ACF1S1506
- Zoro # G9082044
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Tube Length | 49 ft |
Tube Bend Radius | 29 mm |
Bend Radius | 29 mm |
Outside Diameter | 12 mm |
Inside Diameter | 8 mm |
Overall Length | 15 m |
Description
Tubing, Application Beverage, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 8 mm, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 20.98 in Hg, Outside Diameter 12 mm, Overall Length 15 m, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 2 NPT (4677T25)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- STERLING 3946 Nickel 36.000 Bottom Track (S11246.18)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (ADK00007)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00029)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAB00009)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ACF00039)
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- KURIYAMA Tubing, 35 at 70F, 100 ft., Shore A: 73 (K010-1624X100)
- Tygon Tubing