Shop All PVC Tubing
Tygon
Tubing, 5mm I.D., 15m, Clear, Flexible
Mfr # ACF1S1503
Zoro # G9082026
original price:
$83.65
9% off
new price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 5 mm
- Outside Dia. 8 mm
- Wall Thickness 1.5 mm
Product Information
- Brand Tygon
- MFR # ACF1S1503
- Zoro # G9082026
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5 mm |
Outside Dia. | 8 mm |
Tube Length | 49 ft |
Tube Bend Radius | 19 mm |
Inside Diameter | 5 mm |
Overall Length | 15 m |
Outside Diameter | 8 mm |
Bend Radius | 19 mm |
Description
Tubing, Application Beverage, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 5 mm, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 23 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.92 in Hg, Outside Diameter 8 mm, Overall Length 15 m, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- ZORO SELECT PVC Union, Socket x Socket, 4 in Pipe Size (897-040)
- ZORO SELECT Water Heater Element (TGW2607 430561)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-035)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00011)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00038)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00018)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- Tygon PVC Tubing