Shop All PVC Tubing
Tygon
Tubing, 5/8 I.D., 50 ft., Clear, Flexible
Mfr # AAB00046
Zoro # G3286981
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Product Information
- Brand Tygon
- MFR # AAB00046
- Zoro # G3286981
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Bend Radius | 2 3/8 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 29 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 16 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Stopper, Lavatory, Plastic, 3-7/8in. L (58-1145)
- ELKAY A70001 Elkay Cold Water Stem (P29121NL)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS #150 - Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-434)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00014)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00038)
- TYGON Tubing, 5/8 I.D., 50 ft., Yellow, Flexible (AAG00046)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00036)
- Tygon PVC Tubing