Shop All PVC Tubing
Tygon
Tubing, 5/8 I.D., 50 ft., Clear, Flexible
Mfr # AAA00045
Zoro # G1283466
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 5/8 in
- Outside Dia. 13/16 in
- Wall Thickness 0.09 in
Product Information
- Brand Tygon
- MFR # AAA00045
- Zoro # G1283466
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 13/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 in |
Outside Diameter | 13/16 in |
Inside Diameter | 5/8 in |
Overall Length | 50 ft |
Bend Radius | 3 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 23 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 9 in Hg, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (31453001)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- KOHLER Stopper Assembly, Drain (1274350-BN)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00014)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00029)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00022)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250 ID X .375 OD X 5 (TTY2375.250X.375X50FT)
- Tygon Tubing