Shop All PVC Tubing
Tygon
Tubing, 5/16 I.D., 50 ft., Clear, Flexible
Mfr # ADK00022
Zoro # G5280222
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 40
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # ADK00022
- Zoro # G5280222
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 3/8 in |
Inside Diameter | 5/16 in |
Overall Length | 50 ft |
Outside Diameter | 7/16 in |
Bend Radius | 1 3/8 in |
Description
Tubing, Application Beverage, Food, Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 5/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number E-1000, Maximum Operating Pressure 7 psi @ 73 Degrees F, Maximum Operating Temperature 125 Degrees F, Maximum Vacuum Pressure 5 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32" (T4BND13)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/8" Pipe Size, FNPT x FNPT (9808-003)
- ORION Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 150 psi Max Pressure (2x11/2 RCLS)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06027)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00023)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAA00062)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3175)
- Tygon Tubing