Shop All PVC Tubing
Tygon
Tubing, 3/8 I.D., 50 ft., Yellow, Flexible
Mfr # AAG00027
Zoro # G4144253
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 57
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AAG00027
- Zoro # G4144253
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 7/8 in |
Overall Length | 50 ft |
Bend Radius | 1 7/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 3/8 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Mini Tubing Cutter, 11490 (11490)
- ZORO SELECT Flange, Steel, Weld Neck, 2 in Pipe Size (BULK-PF-422)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 MA)
- LEGEND VALVE 3/4" T-408 NO LEAD GATE VALVE (104-704NL)
- TYGON PVC Tubing, Tygon, 1/4 in I.D., Clear (AMH00018)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- TYGON Tubing, 3/16 I.D., 10 ft., Clear, Flexible (ACF06015)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- Tygon Tubing