Shop All PVC Tubing
Tygon
Tubing, 3/8 I.D., 50 ft., Clear, Flexible
Mfr # AAA00027
Zoro # G0510194
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AAA00027
- Zoro # G0510194
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 6 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 1 3/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 11 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPDG4)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- ZORO SELECT 3/4" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-109)
- KOHLER/STERLING SGL Seal Service Kit (GP30420)
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible (AAG00012)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00041)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00011)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- USA INDUSTRIALS 3A PVC Tubing - 10mm ID x 17mm OD x 5 ft. Long (ZUSA-HT-3871)
- Tygon Tubing