Shop All PVC Tubing
Tygon
Tubing, 3/8 I.D., 25 ft., Clear
Mfr # AVX42029
Zoro # G5280317
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Product Information
- Brand Tygon
- MFR # AVX42029
- Zoro # G5280317
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Bend Radius | 1 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-LFL, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hs-Dvtr S/A Fwk163 (974-1060)
- ANVIL 1/2" Black Forged Steel Half Coupling Class 3000 (0361167802)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- MADE TO MATCH PFLBELL1142 1-1/4" Bell Flange (PFLBELL1142)
- TYGON Tubing, 3/16 I.D., 25 ft., Clear (AVX42012)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00013)
- TYGON Tubing, 7/16 I.D., 50 ft., Clear, Flexible (ACF00033)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06027)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00007)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- Tygon Tubing