Shop All PVC Tubing
Tygon
Tubing, 3/32 I.D., 50 ft., Clear, Flexible
Mfr # ACF00005
Zoro # G5279671
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/32 in
- Outside Dia. 7/32 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # ACF00005
- Zoro # G5279671
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 7/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/4 in |
Bend Radius | 1/4 in |
Outside Diameter | 7/32 in |
Overall Length | 50 ft |
Inside Diameter | 3/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 46 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- ISPRING UV Light Water Filter w Smart Flow Control Switch 11W (UVF11A)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00055)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00007)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00047)
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. (AMH00053)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- TYGON Tubing, 1/16 I.D., 100 ft., Clear, Flexible (ACF02002)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K4350-06X25)
- Tygon PVC Tubing