Shop All PVC Tubing
Tygon
Tubing, 3/16 I.D., 50 ft., Yellow, Flexible
Mfr # AAG00012
Zoro # G4042507
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 57
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AAG00012
- Zoro # G4042507
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Outside Diameter | 5/16 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 3/16 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 35 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT Stainless Steel Swing Check Valve (4VMU1)
- LEGEND VALVE 1/2 T3501 1/4 TURN LOG LIGHTER (102-873)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 4" (TSW-4)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- TYGON Tubing, 3/4 I.D., 10 ft., Clear (AVX06057)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00045)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAA00004)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X50)
- Tygon PVC Tubing