Shop All PVC Tubing
Tygon
Tubing, 3/16 I.D., 25 ft., Clear
Mfr # AVX42012
Zoro # G5280256
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AVX42012
- Zoro # G5280256
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 3/4 in |
Overall Length | 25 ft |
Outside Diameter | 5/16 in |
Bend Radius | 3/4 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-LFL, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- ZORO SELECT 304 Stainless Steel Coupling, 3/8 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N038)
- PENTAIR/OMNIFILTER 10Standard Sediment Crtrdge10", 2 Cartrdges (RS14-DS3-S18)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAB00046)
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. (AMH00053)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAB00064)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- TYGON Tubing, 3/32 I.D., 100 ft., Clear, Flexible (ACF02004)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- Tygon Tubing