Shop All PVC Tubing
Tygon
Tubing, 1/8 I.D., 50 ft., Clear, Flexible
Mfr # ADK00007
Zoro # G5280195
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 40
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # ADK00007
- Zoro # G5280195
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Bend Radius | 3/8 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number E-1000, Maximum Operating Pressure 16 psi @ 73 Degrees F, Maximum Operating Temperature 125 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050N056)
- USA INDUSTRIALS 3A Silicone Tubing - 2mm ID x 4mm OD x 2 ft. Long (ZUSA-HT-3655)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447)
- DRINKPOD 5 Micron Sediment Water Filter Cartridge 10 in. x 2.5 in. Whole House, PK 4 (BF-POE10-SD5M-4PK)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00014)
- TYGON Tubing, 3/4 I.D., 10 ft., Clear (AVX06057)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ADK00003)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X5)
- Tygon Tubing