Shop All PVC Tubing
Tygon
Tubing, 1/8 I.D., 25 ft., Clear
Mfr # AVX42007
Zoro # G5280283
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # AVX42007
- Zoro # G5280283
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 25 ft |
Tube Bend Radius | 1/2 in |
Inside Diameter | 1/8 in |
Overall Length | 25 ft |
Bend Radius | 1/2 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-LFL, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit, Replacement (GP77005-RP)
- APG 3" X 2" Aluminum Part B (3E3020BAL)
- EEMAX SPECADVANTAGE Water Heater, 96KW, 480V, Electric, Tankless (AP096480)
- KECKLEY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/21FFY-CI062P34-FBI-A7)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06017)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TYGON PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D. (AMH00038)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00006)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00010)
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. (AMH00053)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2135)
- Tygon Tubing