Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 50 ft., Clear, Flexible
Mfr # ADK00019
Zoro # G5286303
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 40
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Product Information
- Brand Tygon
- MFR # ADK00019
- Zoro # G5286303
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Bend Radius | 5/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number E-1000, Maximum Operating Pressure 14 psi @ 73 Degrees F, Maximum Operating Temperature 125 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- LEGRIS Union Tee, 5/16 in Tube Size, Brass, Silver (3604 08 00)
- SHARKBITE/CASH ACME 12X34 WashMachValve (25560LF)
- PROMIER PRODUCTS 20 in. Rectangle Vessel Hammered Copper Sink (VREC2014DB)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAA00062)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00027)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00010)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAA00004)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4102310-6742)
- Tygon PVC Tubing