Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 50 ft., Clear, Flexible
Mfr # AAB00019
Zoro # G2320351
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Product Information
- Brand Tygon
- MFR # AAB00019
- Zoro # G2320351
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Bend Radius | 5/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Street Elbow (26066)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel (SH4075-PP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-PRABCP)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAA00004)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ADK00003)
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAA00011)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAA00009)
- EZ FLO PVC Spa Hose 1 in. D X 25 ft. L (98642)
- Tygon PVC Tubing