Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 100 ft., Clear, Flexible
Mfr # ACF02017
Zoro # G5279696
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Product Information
- Brand Tygon
- MFR # ACF02017
- Zoro # G5279696
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Washlet T-Connector All Pf2 And Newer Washlets (THU6234)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- RELIANCE WATER HEATERS 240V DP Up Thermostat (100108684)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (ACF00001)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAA00009)
- TYGON Tubing, 1/8 I.D., 50 ft., Yellow, Flexible (AAG00007)
- HYDROMAXX 1-1/4"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114025)
- Tygon Tubing