Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 50 ft., Clear, Flexible
Mfr # AAB00037
Zoro # G3395497
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/2 in
- Outside Dia. 11/16 in
- Wall Thickness 0.09 in
Product Information
- Brand Tygon
- MFR # AAB00037
- Zoro # G3395497
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 11/16 in |
Inside Diameter | 1/2 in |
Bend Radius | 2 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 27 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 14 in Hg, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- APG 2" Ductile Iron Part E (3E20EDI)
- DANCO Faucet Stem 3H-8H/C Ppfister (16110E)
- MOEN Monticello Handle Adapter Kit (97371)
- TYGON Tubing, 7/16 I.D., 50 ft., Clear, Flexible (ACF00033)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00045)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAB00010)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00036)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X50)
- Tygon Tubing