Shop All PVC Tubing
Tygon
Tubing, 1/16 I.D., 50 ft., Clear, Rigid
Mfr # AAA00002
Zoro # G0551494
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.03 in
Product Information
- Brand Tygon
- MFR # AAA00002
- Zoro # G0551494
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/4 in |
Outside Diameter | 1/8 in |
Bend Radius | 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- HONEYWELL Vgf31Em40 4" Flanged 3-Way (VGF31EM40)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAA00062)
- TYGON Tubing, 1 I.D., 10 ft., Clear, Flexible (ACF06062)
- TYGON Tubing, 11/16 I.D., 50 ft., Clear, Flexible (ACF00050)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- Tygon PVC Tubing