Shop All PVC Tubing
Tygon
Tubing, 1/16 I.D., 50 ft., Clear, Flexible
Mfr # AAB00002
Zoro # G0945612
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.03 in
Product Information
- Brand Tygon
- MFR # AAB00002
- Zoro # G0945612
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/4 in |
Outside Diameter | 1/8 in |
Bend Radius | 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EASYMT2V12W24-120/60-PV)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 223)
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0500-SS)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- TYGON Tubing, 1/8 I.D., 100 ft., Clear, Flexible (ACF02007)
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible (ACF1S1517)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAA00062)
- TYGON PVC Tubing, Tygon, 3/8 in I.D., 5/8 in O.D. (AMH00029)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2256)
- Tygon PVC Tubing