Shop All PVC Tubing
Tygon
Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible
Mfr # ACF00070
Zoro # G5279836
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1 1/4 in
- Outside Dia. 1 5/8 in
- Wall Thickness 0.19 in
Product Information
- Brand Tygon
- MFR # ACF00070
- Zoro # G5279836
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5 1/2 in |
Overall Length | 50 ft |
Bend Radius | 5 1/2 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 13 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 7 in Hg, Outside Diameter 1 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-4)
- MOEN Standard Valve Trim (TL470)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00005)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAA00009)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (AAB00070)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- KURIYAMA Braided Tubing, 150 psi at 70F, 100 ft. (K3150-12)
- Tygon PVC Tubing