Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 3/32 in, 25 psi, 50 ft
Mfr # AJK00004
Zoro # G707056000
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.031 in
- Chemical Compatibility Acetic Acid 10%
- Fitting Compatibility Barbed
- Material Trade Name Tygon
Product Information
- Brand Tygon
- MFR # AJK00004
- Zoro # G707056000
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/32 in |
Outside Diameter | 5/32 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUA-EWS-RK)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- TYGON PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft (AAA00024)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- TYGON PEX Tubing, Clear, 4 in, 19 psi, 10 ft, 165F (AAA06088)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- APOLLO PEX 3/4 in. x 500 ft. Red PEX Pipe (APPR50034)
- Tygon Tubing