Shop All Security Seals
Tydenbrooks
X-Strap, Fixed Length Truck Seal, 12" L, Blue, 7 Digits, PK50
Mfr # V30521121-03-GRAI
Zoro # G6212991
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Plastic Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material High Density Polyethylene
- Primary Color Blue
- Useable Length 9 in
Product Information
- Brand Tydenbrooks
- MFR # V30521121-03-GRAI
- Zoro # G6212991
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 in |
Cable Dia. | 3/64 in |
Operational Length | 9" |
Security Seal Flag Dimensions | 1-15/16 in H x 1 in W |
Length | 12" |
Imprint Area Width | 1" |
Imprint Area Height | 1" |
Description
Fixed Length Plastic Seals, Marking Parameters Random Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Square Print-to-the-Edge Labels, Inkjet/Laser, 2x2, Kraft Brown, PK300 (22846)
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- Tydenbrooks Protective Packaging