Shop All Security Seals
Tydenbrooks
X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50
Mfr # V30521121-10-GRAI
Zoro # G6213000
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Plastic Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material High Density Polyethylene
- Primary Color White
- Useable Length 9 in
Product Information
- Brand Tydenbrooks
- MFR # V30521121-10-GRAI
- Zoro # G6213000
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 in |
Operational Length | 9" |
Cable Dia. | 3/64 in |
Length | 12" |
Imprint Area Height | 1" |
Security Seal Flag Dimensions | 1-15/16 in H x 1 in W |
Imprint Area Width | 1" |
Description
Fixed Length Plastic Seals, Marking Parameters Random Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORDS 13200 Small Grip Clip Organizer, 5PK (703686)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- EUREKA Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6 (845017)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 9", Red, 40 Lb, PK1000 (32011091-01)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- Tydenbrooks Protective Packaging