Shop All Security Seals
Tydenbrooks
Tyden Ball Seal, 8-1/2", Steel, PK50
Mfr # 1056452
Zoro # G1328056
product price: $13.95
/pk 50, $0.28/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Tin
- Primary Color Silver
- Useable Length 8 27/64 in
Product Information
- Brand Tydenbrooks
- MFR # 1056452
- Zoro # G1328056
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 27/64 in |
Operational Length | 8-3/8" |
Security Seal Flag Dimensions | 6-63/64 in H x 13/32 in W |
Imprint Area Width | 6" |
Wire Length | 43/64 in |
Length | 8-1/2 |
Imprint Area Height | 19/64" |
Strap Length | 8 7/16 in |
Strap Width | 5/8 in |
Width | 0.675 |
Description
Strap Seals, Tin, Silver, Marking Parameters Consecutive Numbering, Strap Length 8 7/16 in, Strap Width 5/8 in, Breaking Strength 110 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46141)
- XEROX Versalink C8000/C9000 Waste Cartridge (108R01504)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- STANDARD BOLT SEALS Standard Bolt Seal, 8mm, Light Blue, PK50 (MS-B7LB)
- Tydenbrooks Security Seals