Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 18", Red, 40 Lb, PK1000
Mfr # 32011181-01
Zoro # G809843768
product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Message Type Sealed
Product Information
- Brand Tydenbrooks
- MFR # 32011181-01
- Zoro # G809843768
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 18 in |
Strap Width | 1/8 in |
Strap Length | 15 in |
Width | 1 1/8 in |
Hasp Length | 1 1/2 in |
Description
Pull-Tight Seals, Polyethylene, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- FLUKE C25 SOFT CASE F/FLUKE-25/27/8025A (FL681114)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Tug-Tight Seal, 18", White, 40 Lb, PK1000 (32011181-10)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- Tydenbrooks Security Seals