Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 15", Orange, 40 Lb, PK1000
Mfr # 32011151-04
Zoro # G308644330
product price: $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Tearaway Option No
Product Information
- Brand Tydenbrooks
- MFR # 32011151-04
- Zoro # G308644330
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 15 in |
Width | 1 1/8 in |
Strap Length | 12 in |
Hasp Length | 1 1/2 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Polyethylene, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Card, Time, Wkly, 3.37X8.25 Pk (TOP1260)
- NOVUS Stapler, 40 Capacity, 11-3/4 in. Throat D (020-1535)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63606)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- Tydenbrooks Protective Packaging