Shop All Security Seals
Tydenbrooks
Security Seal Wire, 500 ft.
Mfr # V9994550-GRAI
Zoro # G6296930
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Stainless Steel
- Primary Color Silver
- Useable Length 6,000 in
Product Information
- Brand Tydenbrooks
- MFR # V9994550-GRAI
- Zoro # G6296930
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 6,000 in |
Length | 500 ft. |
Wire Length | 500 ft |
Cable Dia. | 1/64 in |
Details
Security Seal Type | Fixed Length Seals |
Security Seal Primary Application | General Purpose |
Security Seal Primary Material | Stainless Steel |
Primary Color | Silver |
Tool Required | Removal |
Number of Digits | 0 |
Legend | No legend |
Marking Parameters | Blank |
Standards | ISO 9001 |
Barcoding | No |
Imprinting | None |
Primary Application | General Purpose Barrier |
Thickness | 1/64 in |
Item | Security Seal Wire |
Tearaway Option | No |
Color | Clear |
Material | Wire |
Description
Fixed Length Seals, Marking Parameters Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 10" x 3" x 3", White, 50/Bundle (55VK45)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, United States (HM09)
- SWINGLINE Business Stapler 747, 25 Sheet (S7074818)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Green, PK100 (V30031D05-02-GRAI)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- Tydenbrooks Security Seals