Shop All Security Seals
Tydenbrooks
Mini Plastic Truck Seal, 5", HDPE, Orange, PK100
Mfr # V30031D05-04-GRAI
Zoro # G6212879
product price: $6.29
/pk 100, $0.06/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Orange
- Useable Length 5 in
Product Information
- Brand Tydenbrooks
- MFR # V30031D05-04-GRAI
- Zoro # G6212879
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5 in |
Cable Dia. | 1/8 in |
Length | 5" |
Security Seal Flag Dimensions | 3-1/2 in H x 13/32 in W |
Imprint Area Height | 1" |
Operational Length | 3" |
Imprint Area Width | 1" |
Description
Plastic Strap Seals, Marking Parameters Blank, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1-3/4"L x 2-1/2"W, Black, Pack of 1000 (CP122)
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-02-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- Tydenbrooks Protective Packaging