Shop All Security Seals
Tydenbrooks
ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200
Mfr # V52021000-10-GRAI
Zoro # G2480438
product price: $319.99
/pk 200, $1.60/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color White
- Useable Length 1 1/4 in
Product Information
- Brand Tydenbrooks
- MFR # V52021000-10-GRAI
- Zoro # G2480438
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 1 1/4 in |
Cable Dia. | 1/2 in |
Security Seal Flag Dimensions | 3/4 in H x 1-1/4 in W |
Wire Length | 2 1/2 in |
Bolt Diameter | 1/2 in |
Bolt Length | 1 1/4 in |
Lock Length | 1 1/4 in |
Description
Bolt Seals, Steel, White, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 3,000 lb, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK (81401)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS Tug-Tight Seal, 18", White, 40 Lb, PK1000 (32011181-10)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2 BLUE50)
- Tydenbrooks Protective Packaging