Shop All Security Seals
Tydenbrooks
ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100
Mfr # V9254095L-6-GRAI
Zoro # G6396209
product price: $266.99
/pk 100, $2.67/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material ABS
- Primary Color Yellow
- Useable Length 3 1/2 in
Product Information
- Brand Tydenbrooks
- MFR # V9254095L-6-GRAI
- Zoro # G6396209
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 3 1/2 in |
Length | 11 in |
Security Seal Flag Dimensions | 1-1/16 in H x 29/32 in W |
Cable Dia. | 3/8 in |
Lock Length | 3 1/2 in |
Bolt Diameter | 3/8 in |
Bolt Length | 3 1/2 in |
Lock Width | 15/16 in |
Strap Length | 3 in |
Description
Bolt Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 3 in, Breaking Strength 5,477 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS TI 30XIIS Scientific Calculator 30XIISTBL1L1J (30XIIS/TBL/1L1/J)
- ZORO SELECT 12" x 4" Open Poly Bags, 2 mil, Clear (2EWG3)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- ZERUST 12" x 12" Poly Bags, PK 1000 (025-F-00046B)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- Tydenbrooks Security Seals