Shop All Security Seals
Tydenbrooks
Adjustable Pull Tight Seal, Hot Stamp Type, PK50
Mfr # V32011091-02-GRAI
Zoro # G1724900
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Seals
- Security Seal Primary Material Polypropylene
- Primary Color Green
- Useable Length 6 in
Product Information
- Brand Tydenbrooks
- MFR # V32011091-02-GRAI
- Zoro # G1724900
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 6 in |
Security Seal Flag Dimensions | 1-1/2 in H x 1-1/4 in W |
Wire Length | 9 in |
Cable Dia. | 9/64 in |
Details
Security Seal Type | Pull Tight Seals |
Security Seal Primary Application | Container Seals, Rail Cars, Truck Seals |
Security Seal Primary Material | Polypropylene |
Primary Color | Green |
Breaking Strength | 40 lb |
Security Seal Marking Type | Hot Stamp |
Tool Required | Removal |
Legend | Sealed |
Item | Truck Seal |
Imprinting | 3 Lines of 8 Characters Each |
Standards | ISO 9001 |
Tearaway Option | No |
Thickness | 9/64 in |
Number of Digits | 7 |
Barcoding | No |
Marking Parameters | Sequential Numbers |
Marking Type | Hot Stamped |
Cable Type | Adjustable |
Description
Pull-Tight Seals, Marking Parameters Sequential Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- ENCORE PACKAGING Automatic Sheet Cutter 48 (EP-6480-48)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- ROLODEX Card, Refill, 2.25x4", White, PK100 (71691)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Green, PK100 (V30031D05-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- Tydenbrooks Security Seals