Shop All Security Seals
Tydenbrooks
Adjustable Pull Tight Seal, Hot Stamp Type, PK50
Mfr # V32011091-01-GRAI
Zoro # G1724943
product price: $9.65
/pk 50, $0.19/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Seals
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Useable Length 6 in
Product Information
- Brand Tydenbrooks
- MFR # V32011091-01-GRAI
- Zoro # G1724943
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 6 in |
Security Seal Flag Dimensions | 1-1/2 in H x 1-1/4 in W |
Cable Dia. | 9/64 in |
Wire Length | 9 in |
Details
Security Seal Type | Pull Tight Seals |
Security Seal Primary Application | Container Seals, Rail Cars, Truck Seals |
Security Seal Primary Material | Polypropylene |
Primary Color | Red |
Breaking Strength | 40 lb |
Security Seal Marking Type | Hot Stamp |
Tool Required | Removal |
Standards | ISO 9001 |
Marking Parameters | Sequential Numbers |
Barcoding | No |
Item | Truck Seal |
Number of Digits | 7 |
Tearaway Option | No |
Imprinting | 3 Lines of 8 Characters Each |
Thickness | 9/64 in |
Legend | Sealed |
Marking Type | Hot Stamped |
Cable Type | Adjustable |
Description
Pull-Tight Seals, Marking Parameters Sequential Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- SCHLAGE Latitude B/B Lever Mb (F40VLAT622)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PCI Pci Konica Minolta Tn613M Tn-613M A0Tm330 Magenta Toner Cartridge For (TN613M-PC)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, Blue, 7 Digits, PK50 (V30521121-03-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- POLAR PLUS Security Truck Seals, MMH, Red, PK1000 (STO-C9152M)
- Tydenbrooks Security Seals