Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Adjustable Pull Tight Seal, Blue, Seal Legend, PK100 (Discontinued)
Mfr # V33040420-03-GRAI
Zoro # G6396236
This Product is Discontinued
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 8 3/4 in
Product Information
- Brand Tydenbrooks
- MFR # V33040420-03-GRAI
- Zoro # G6396236
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 3/4 in |
Imprint Area Width | 1" |
Imprint Area Height | 1" |
Length | 8-3/4" |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Cable Dia. | 3/64 in |
Description
Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.