Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Adjustable Pull Tight Seal, 18 inch, Yellow, 7 Digits, PK50 (Discontinued)
Mfr # V32011181-06-GRAI
Zoro # G6213089
This Product is Discontinued
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Yellow
- Useable Length 15 in
Product Information
- Brand Tydenbrooks
- MFR # V32011181-06-GRAI
- Zoro # G6213089
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 15 in |
Imprint Area Width | 1" |
Operational Length | 15" |
Cable Dia. | 3/64 in |
Imprint Area Height | 5/8" |
Security Seal Flag Dimensions | 1 31/64 in H x 1 1/8 in W |
Length | 18 |
Flag Height | 1 1/2 in |
Flag Width | 1 1/8 in |
Strap Length | 15 in |
Strap Width | 1/16 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 1/16 in, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.