Shop All Media Converters & Data Adapter Kits
Tycon Systems
Solar Panel, 24V 360W, Mc4 Conn
Mfr # TPS-24-360W
Zoro # G300702847
product price: $503.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Key Features
- Module Efficiency 0.187
- Size 1956 x 990 x 40mm (77 x 39 x 1.57")
- Certifications UL1703, IEC 61701, IEC 62716, ULC/ORDC1703:218
- Open Circuit V Temp Coeff -0.307% / °C
- Wind Survivability (2400Pa) 225kph (140mph)
Product Information
- Brand Tycon Systems
- MFR # TPS-24-360W
- Zoro # G300702847
- UPC # 810017122905
- Country of Origin India
- Category Media Converters & Data Adapter Kits
Dimensions
Size | 1956 x 990 x 40mm (77 x 39 x 1.57") |
Details
Module Efficiency | 0.187 |
Certifications | UL1703, IEC 61701, IEC 62716, ULC/ORDC1703:218 |
Open Circuit V Temp Coeff | -0.307% / °C |
Wind Survivability (2400Pa) | 225kph (140mph) |
Short Circuit Current (Isc) | 9.87A |
Operating temperature | -40 to +85°C |
Output Power Temp Coeff | -0.423%/°C |
Voltage at Pmax (Vmp) | 38.55V |
Maximum Power (+3%) | 360W |
Snow Loading (5400Pa) | Up to 22" of very heavy wet snow |
Open Circuit Voltage (Voc) | 47.73V |
Hailstone Survivability | 1" @ 50mph |
Current at Pmax (Imp) | 9.34A |
Short Circuit I Temp Coeff | 0.039% / °C |
Description
360W 24V High Efficiency, 72 cellSolar Panel - 77 x 39" x 1.6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Abs (Q16129ABD)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- PERLE SYSTEMS Sr-1110-Sfp Media Converter (05091960)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- TRANSITION NETWORKS MINI MEDIA CONVERTER CHASSIS MODULE (M-MCR-01)
- Tycon Systems Media Converters & Data Adapter Kits